Sun Pro Formula Classic Dishwash Tablets - 100 Tabs

Order Code: ZT4171779S

£59.99 Inc VAT (20%)

Currently unavailable

Description

Sun Pro Formula Classic Dishwash TabletsSun Pro Formula Dishwasher Tablets Classic provide deep cleaning for dishes and glass protection.Being more eco friendly than previous variants; the tablet is more concentrated, using 30% less chemicals compared to the market average of other dishwasher tablets classic.Moreover, the plastic bag is removed and the carton pack is 100% recyclable.Thanks to its Clean Boost agents, it drives economy of water and electricity: Effective in a 30 minute cycle, and at low temperature (45∞C) .No need to pre-rinse.Suitable for long and short cycle machines in all water hardnesses.With protective minerals to help protect the surface structure of the glass.For excellent cleaning results, rapid drying and shine.For crockery, cutlery, glassware, pots, pans and utensils.- Effective in 30min cycle and at low temperature (45∞C) - No need to pre-rinse- Deep cleaning and glass protection- Suitable for household dishwashersSpecificationsBrand - Sun ProfessionalDispensing System - Ready-to-Use

See full description
Specifications for Sun Pro Formula Classic Dishwash Tablets - 100 Tabs
  • Product Type
    Dishwash Tablets
  • Form
    Tablet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome