Titan Sanitiser Detergent Powder 500g 100884197

Order Code: ZT1544051S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

This Titan Sanitiser makes it easy to remove even tough, ingrained stains and blemishes from a variety of surfaces. This tough and effective sanitiser works against bacteria, spores, yeast, mould and viruses, including Hepatitis B and HIV. It can be used neat or diluted for a variety of situations. Used neat it can be used to clean sinks, work surfaces, showers, and even sanitise spillages. As a diluted solution, it can be used to sanitise equipment, instruments and a variety of hard surfaces. This versatile cleaner is ideal for healthcare environments.
For hard surfaces, equipment, walls, floors and instruments
Effectively kills bacteria and viruses, including Hepatitis B and HIV
Can be used neat or diluted
Ideal for healthcare
500g

See full description
Specifications for Titan Sanitiser Detergent Powder 500g 100884197
  • MFR Part No.
    DV41541
  • Weight
    0.544kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome