Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Washing Up Liquid 320ml Lemon
By Fairy
Order Code:
ZT3526528S
£3.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
3.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/washing-up-liquid-320ml-lemon/p/ZT3526528S
Add to quotation
View all Dishwashing Detergents
Description
Fairy Washing Up Liquid 320ml Lemon - 1015106
Tags:
#BulkDiscount
Specifications
Specifications for Washing Up Liquid 320ml Lemon
Use
Washing Up Liquid
Type
Washing Up Products
Pack Quantity
320ml
Scent
Lemon
Suitable for
Dish Washing By Hnd
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome