Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Dishwashing Detergents
Washing Up Liquid Concentrate 1L
By Bryta
Order Code:
ZT4871533S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/dishwashing-detergents/washing-up-liquid-concentrate-1l/p/ZT4871533S
Add to quotation
View all Dishwashing Detergents
Description
Long lasting foam ensures greater economy.
Tags:
#BulkDiscount
Specifications
Specifications for Washing Up Liquid Concentrate 1L
Volume
1L
Form
Liquid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome