Washing Up Liquid Concentrate Lemon Fragrance 1L - 2W04589

Order Code: ZT1541557S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Keep your cutlery and crockery clean and sparkling with this 2Work Lemon Washing Up Liquid, which cuts through grease and dried on food to remove even stubborn stains more easily. With a high strength and fresh lemon smell, this liquid can be used in catering, hospitality, in offices or in the home.
Washing up liquid for cleaning your pots and pans
Advanced blend of cleaning agents
Cuts through grime and grease without difficulty
Zesty lemon fragrance
Dilution: 1:750
1 litre bottle
For professional use only

See full description
Specifications for Washing Up Liquid Concentrate Lemon Fragrance 1L - 2W04589
  • MFR Part No.
    2W04589
  • Weight
    1.098kg
  • Fragrance
    Lemon
  • Volume
    1L
  • Applications
    Offices
    Catering

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome