2 in 1 Concentrate Cleaner/Disinfectant 5L

Order Code: ZT1041297P

£17.39 Inc VAT (20%)


Description

The 2-in-1 Cleaner & Disinfectant Concentrate is a powerful solution that effectively kills germs, making it suitable for various applications. This fragrance-free cleaner is ideal for food preparation areas, as well as on hard surfaces, walls, ceramics, plastics, and kitchen appliances, ensuring thorough cleanliness in both industrial and domestic environments. Its highly concentrated formula effortlessly cuts through grease and dried-on food, while the no-rinse feature allows for quick drying, minimising slip risks. Easily diluted with water according to the dosage table, this cleaner provides exceptional disinfecting power, making it an ideal choice for busy spaces that prioritise hygiene and safety.

Features and Benefits
• Effectively eliminates germs and numerous microorganisms
• Fragrance-free, perfect for use in food preparation zones
• Compatible with multiple surfaces, such as hard surfaces, ceramics, and plastics
• Efficiently removes grease and stubborn food residues
• Quick-drying no-rinse formula for reduced slip hazards
• Simple dilution with water as per the dosage instructions

Approvals
• Meets EN 1276

Warnings
• Corrosive
• Hazardous to the Environment

See full description
Specifications for 2 in 1 Concentrate Cleaner/Disinfectant 5L
  • Container Type
    Bottle
  • Fragrance
    Citrus
  • Applications
    General Cleaning
  • Type
    Cleaner
    Disinfectant
  • Size
    5ltr
  • Pack Quantity
    1
  • Series
    2-In-1
  • MFR Part No.
    7517738
  • Standards Met
    EN 1276
  • Product Type
    Disinfectant
  • Form
    Liquid
  • Hazard Warning
    Hazardous to the Environment
    Corrosive
  • Concentration
    Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome