0
1
2
3

3-in-1 Concentrated Disinfectant 120ml, Pack of 12 00680

Order Code: ZT1549968S

£22.99 Inc VAT (20%)


Description

This multi-use and multi-room disinfectant from Zoflora can be used all over the house from floors and tiles, and baths and sinks, to hard surface pet areas. The 3-in-1 action kills 99.9% of bacteria and viruses (including the COVID-19 virus), eliminates odour and leaves behind an uplifting fragrance for all-day freshness. This pack contains 4 assorted fragrances. Fragrances may vary from those shown in the image.
For use on floors, tiles, bathrooms, kitchens, and more
Kills 99.9% of bacteria and viruses
Proven to kill the COVID-19 virus and conforms to British Standard BS EN14476:2013+A2:2019
Effective against E.coli, MRSA, Salmonella, Listeria, Influenza - Type A (H1N1), Human Herpes virus, Rotavirus and Respiratory Syncytial virus (RSV)
Dilute with water 1:40
Can be used neat only on ceramic and metal sinks, drains and toilet bowls
Contains 4 assorted fragrances
Fragrances may vary from those shown in the image
120ml capacity
Pack of 12

See full description
Specifications for 3-in-1 Concentrated Disinfectant 120ml, Pack of 12 00680
  • MFR Part No.
    RY30232
  • Pack Quantity
    12
  • Weight
    1.616kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome