415395 Disinfectant 2 x 5L

Order Code: ZT3082233S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.145%
10 +£33.2910%


Description

Capacity L: 10.
Capacity ml: 10000.
Container Type: Plastic flask.
Fragrance: Pine.
Pack Quantity: 2 x 5L.Disinfectant kills 99.999% of odour producing bacteria and fungi, neutralising unpleasant odours. For use in washroom areas, floors, toilets, urinals, drains, waste and rubbish bins, waste disposal chutes and carpets. Pack of 2 x 5 litre bottles. 1 x 5L bottle can make 166 x 750ml trigger bottles when correctly diluted as instructions

See full description
Specifications for 415395 Disinfectant 2 x 5L
  • Capacity
    10L
  • Fragrance
    Pine
  • Volume
    10L
  • Product Type
    Disinfectant
  • Pack Quantity
    2 x 5L