5L Pearson Trade Black Disinfectant (PK-2)

Order Code: ZT3579272S

£22.99 Inc VAT (20%)


Description

Pearson™ Black Fluid Disinfectant is a versatile and effective cleaning solution specifically formulated to clean and disinfect various indoor and outdoor surfaces. Ideal for use on paths, patios, driveways, drains, and livestock or pet housing, this powerful cleaner eradicates 99.99% of germs while effectively removing a wide range of fungi and bacteria. Its multipurpose formulation allows for use neat or diluted, providing flexibility for various cleaning tasks. Notably, it is non-corrosive when diluted, ensuring user safety, and is free from toxic chemicals, making it safe to use around livestock and pets. For optimal performance, handle and store in a cool, dry place, following the manufacturer's instructions for dilution as needed.

Features and Benefits
• Eliminates 99.99% of harmful germs, tackling various fungi and bacteria
• Flexible formulation allows for neat or diluted application
• Safe for users as it is non-corrosive when diluted
• Contains no toxic chemicals, making it safe around animals and livestock

Approvals
• BS EN 1276
• BS EN 13727
• Produced under ISO 9001 Quality Management System and ISO 14001 Environmental Management System
• DEFRA approved

Warnings
• Corrosive

See full description
Specifications for 5L Pearson Trade Black Disinfectant (PK-2)
  • Standards Met
    ISO 14001
    ISO 9001
    BS EN 13727
    BS EN 1276
  • Series
    Pearson's Trade
  • Product Type
    Disinfectant
  • Container Type
    Screw Top Bottle
  • Applications
    Disinfection
    Surface Cleaning
  • Fragrance
    Fragranced
  • MFR Part No.
    800-296-0001
  • Size
    5L
  • Hazard Warning
    Corrosive
  • Concentration
    Concentrated
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome