A147 Protect Disinfectant Cleaner 6 x 750 ml

Order Code: ZT2621029S

£20.99 Inc VAT (20%)


Description

Evans Vanodine A147 Protect Disinfectant Cleaner is a multi purpose detergent, disinfectant and deodoriser, which will clean and kill bacteria in one application. Ideal for use in schools, hospitals, surgeries, nursing homes, sports clubs, swimming pools and wherever there is a risk of cross infection. Also ideal for use in the leisure industry for cleaning and disinfecting equipment, sunbeds, steam rooms and saunas.Evans Vanodine A147 Protect Disinfectant Cleaner:- Passes British & European Test method BS EN 1276:1997.- Kills MRSA & Shigella sonnei (the causative organism of Dysentery).- Kills a wide range of bacteria, viruses and fungi to help prevent infection.- Leaves a clean fresh, long lasting odour.- Suitable for use on a variety of hard surfaces.- Cloths and mops can be rinsed in Evans Protect to clean and sanitise.- Has a pH of 11.How to Use Evans Vanodine A147 Protect Disinfectant Cleaner:- Spray on to surface and wipe clean with a clean damp cloth.- For small areas spray onto a cloth and wipe surface.

See full description
Specifications for A147 Protect Disinfectant Cleaner 6 x 750 ml
  • Size
    750ml
  • Material
    Spray
  • Product Type
    Surface Sanitisers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome