Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
All in One Disinfectant Spray Crisp Linen 400ml Ref RB791301
By Dettol
Order Code:
ZT1731630S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/all-in-one-disinfectant-spray-crisp-linen-400ml-ref-rb791301/p/ZT1731630S
Add to quotation
View all Disinfectants & Bleaches
Description
Easy and convenient disinfectant spray to use: no wiping required.
Tags:
#BulkDiscount
Specifications
Specifications for All in One Disinfectant Spray Crisp Linen 400ml Ref RB791301
Fragrance
Crisp Linen
Product Type
Disinfectant Spray
Container Type
Spray
Volume
400ml