All In One Linen Room Disinfectant Spray 450ml

Order Code: ZT4069435S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%

Currently unavailable

Description

Airpure All In One Linen Room Disinfectant Spray 450mlOur All In One Disinfectant Spray has been designed to keep your family safe from any hidden nasties around your home by killing 99. 9% of bacteria and viruses. It leaves no residue when drying, so when using in high contact areas, there is no need to wipe, allowing the solution to do its job while leaving a lovely sparkle and gorgeous fragrance. Suitable for a range of hard and soft surfaces, including in bathrooms, bedrooms and kitchens as well as pet areas, door handles and curtains. You really can use this spray all around the home. Killing 99. 9% of bacteria and viruses this disinfectant spray was made to protect. When it comes to creating amazing fragrances we've done years of research and testing and that's why these products not only have great cleaning power, but they smell incredible too. Linen Room Fun and fresh, a fragrance that reminds you of freshly washed bedding

See full description
Specifications for All In One Linen Room Disinfectant Spray 450ml
  • Fragrance
    Linen
  • Size
    450ml
  • Form
    Aerosol Spray
  • Type
    Air Fresheners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome