Anti-Bacterial Surface Cleanser 750ml

Order Code: ZT4960707S

£2.49 Inc VAT (20%)
£2.697% off
QuantityPriceDiscount
1 - 19£2.490%
20 - 49£2.394%
50 - 99£2.298%
100 - 199£2.1912%
200 +£2.0916%


Description

Astonish Antibacterial Surface Cleanser 750ml For hygienically clean surfaces Kills 99.9% of bacteria Effective against e-coli, salmonella & listeria With no bleach, no taint and no odour the product is suitable for use on food preparation areas Also ideal for use in fridges, on high chairs, bins and toilets. Leave for 5 minutes for complete disinfection before wiping clean Complies with EN13697:2001 for standard chemical disinfectant Not tested on animals, certified Vegan

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Anti-Bacterial Surface Cleanser 750ml
  • Volume
    750ml
  • Product Type
    Surface Cleanser