B Click Medical Multi-Purpose Disinfectant Cleaner 500ml

Order Code: ZT1578716S

£7.99 Inc VAT (20%)
£8.293.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Click Medical disinfectant Cleaner is a scientifically proven infection control product with the following features :, 500ml Trigger Spray, Broad spectrum biocide effective against viruses, bacteria, fungi, yeast and spores, Cleans and sanitises, Odourless, non-tainting and colourless, Ideal for all surface protection in kitchens, nursing homes and hospitals. Tested in UKAS accredited microbiology laboratory, Meets the following standards in testing :BS 6905 : 2012BS 6905 : 1967BS 6471 : 1984BS EN 1275 : 1997BS EN 1650 : 1998

See full description
Specifications for B Click Medical Multi-Purpose Disinfectant Cleaner 500ml
  • MFR Part No.
    CM0661
  • Size
    500ml
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome