Bactericidal Disinfectant Deodoriser Lemon Scent 5L - 2W85444

Order Code: ZT1542363S

£7.99 Inc VAT (20%)


Description

This 2Work bactericidal lemon cleaner is an effective daily cleaner and disinfectant that kills MRSA and 99.999% of bacteria. Designed for regular use to help maintain clean and hygienic conditions. Can be used safely on any water washable surface as it is a neutral product. Ideal for cleaning and disinfecting washroom areas, floors, rubbish bins, sunbeds, sports equipment and more. This pack contains one 5 litre bottle with a fresh lemon fragrance.
Kills MRSA and 99.999% of bacteria
Effective daily cleaner and disinfectant
Can be used safely on any water washable surface
Fresh lemon fragrance
Dilution: 1:30
Pack of one 5 litre bottle
For Professional Use Only

See full description
Specifications for Bactericidal Disinfectant Deodoriser Lemon Scent 5L - 2W85444
  • MFR Part No.
    2W85444
  • Weight
    5.2kg
  • Fragrance
    Lemon
  • Volume
    5L
  • Applications
    Cleaning
    Disinfecting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome