0
1

C1 Cleaner/Sanitiser 750ml, Case of 6 comes with 2X Spray Head

Order Code: ZT1082980S

£21.99 Inc VAT (20%)

Currently unavailable

Description

Jeyes Professional C1 Cleaner and Sanitiser Spray is an effective, ready-to-use solution specifically designed to clean and sanitise hard surfaces while ensuring safety in food preparation areas. This non-tainting formula is ideal for kitchens, catering, and food production environments, allowing you to maintain impeccable hygiene without compromising food quality. With a powerful broad-spectrum sanitiser, it eliminates 99.99% of harmful bacteria and viruses, including Salmonella, Listeria, E. coli, and MRSA, all within a rapid 30-second contact time. Supplied with two trigger spray bottles and four regular capped bottles, it's perfect for general sanitisation of touchpoints throughout homes and workplaces. For optimal storage, keep it in the original closed container at temperatures between 0°C and 30°C. Please note that it may cause minor eye irritation; rinse thoroughly with water if contact occurs.

Features and Benefits
• Provides a powerful, ready-to-use formula for easy cleaning and sanitising of hard surfaces
• Safe for use in food preparation areas, ensuring no tainting occurs.
• Delivers exceptional safety with a broad-spectrum sanitiser that eliminates 99.99% of harmful bacteria and viruses
• Achieves effective sanitisation in just 30 seconds
• Comes with two trigger spray bottles and four regular capped bottles for convenience
• Excellent for sanitising touchpoints throughout residential and commercial spaces

Approvals
• Compliant with EN1276

See full description
Specifications for C1 Cleaner/Sanitiser 750ml, Case of 6 comes with 2X Spray Head
  • Applications
    Food Industry
  • Size
    750ml
  • Type
    Sanitiser
    Cleaner
  • Fragrance
    Unfragranced
  • Pack Quantity
    6
  • Standards Met
    EN1276
  • MFR Part No.
    YC01T-750MLX6-JEYESPRO
  • Container Type
    Spray
  • Series
    C1
  • Product Type
    Disinfectant
  • Concentration
    Ready To Use
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome