Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
ClearKlens 70% Denatured Ethanol Disinfectant VH29 5L - Pack of 4
By Diversey
Order Code:
ZT3040957S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/clearklens-70-denatured-ethanol-disinfectant-vh29-5l-pack-of-4/p/ZT3040957S
Add to quotation
View all Disinfectants & Bleaches
Description
DIVERSEY ClearKlens 70% Denatured Ethanol Disinfectant VH29 5L SAF5262
Specifications
Specifications for ClearKlens 70% Denatured Ethanol Disinfectant VH29 5L - Pack of 4
Pack Size
4
Product Code
SAF5262
Product Type
Disinfectants
Hazard Class
3
CAS Number
67-63-0
UN Number
1170
Pack Quantity
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome