Clover Ultraviolet Perfumed Cleaner Disinfectant RTU 6 x 750ml

Order Code: ZT2429935S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£29.757%


Description

KILLS MRSA A neutral cleaner and disinfectant with a popular violet fragrance. Kills 99.999% of bacteria - Tested to BS EN 1276. Ultraviolet is a clear yellow liquid that is low foaming in order to rinse easily from surfaces. Suitable for use by hand or in a scrubber drier. As a neutral product, Ultraviolet cleans and disinfects all hard surfaces safely. Ultraviolet is safe for use on all surfaces including stainless steel.
Use to clean sinks, taps, baths, walls, doors, floors, fittings and fixtures, toilets, bidets and urinals.

See full description
Specifications for Clover Ultraviolet Perfumed Cleaner Disinfectant RTU 6 x 750ml
  • Size
    750ml
  • Material
    Spray
  • Product Type
    Surface Sanitisers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome