Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
CM0700 Granite Cleaner 1L
By Mitutoyo
Order Code:
ZT1025833P
£32.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/cm0700-granite-cleaner-1l/p/ZT1025833P
Add to quotation
Schedule an order and save 5%
View all Disinfectants & Bleaches
Description
Description unavailable
Specifications
Specifications for CM0700 Granite Cleaner 1L
Capacity
1L
Size
1L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome