Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Disinfectant - 500ml- Fresh Home
By Zamora
Order Code:
ZT2527553S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 +
£14.87
7%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/disinfectant-500ml-fresh-home/p/ZT2527553S
Add to quotation
View all Disinfectants & Bleaches
Description
Zoflora Disinfectant - 500ml - Fresh Home
Tags:
#BulkDiscount
Specifications
Specifications for Disinfectant - 500ml- Fresh Home
Product Type
Disinfectant
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome