Disinfectant & Deodoriser Fresh Pine 5L Bottle

Order Code: ZT1541394S

£6.19 Inc VAT (20%)


Description

This hard working disinfectant is suitable for almost any surface and helps eliminates dirt, grime and bacteria. Designed for daily use on floors and bathroom surfaces, or for wiping down work surfaces in catering environments. Safe to use on stainless steel, chrome, glass or tiles, this disinfectant will leave behind a powerful, fresh fragrance that lasts.
Powerful disinfectant and deodoriser concentrate
Kills odour producing fungi and neutralises unpleasant odours
Biodegradable and phosphate free
Ideal to disinfect and refresh all surfaces including stainless steel, chrome, glass and tiles
Long lasting fresh pine fragrance
Dilution: 1:50
5 litres
For Professional Use Only

See full description
Specifications for Disinfectant & Deodoriser Fresh Pine 5L Bottle
  • MFR Part No.
    2W03986
  • Weight
    5.092kg
  • Volume
    5L
  • Product Type
    Disinfectant & Deodoriser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome