Disinfectant Spray 750ml, Pack of 6 259

Order Code: ZT1542030S

£21.99 Inc VAT (20%)


Description

This spray on and wipe off virucidal disinfectant spray is safe to use on all water-resistant surfaces, such as glass, aluminium, stainless steel, rubber, ceramic, plastic and tiled surfaces. It kills 99.9% of bacteria and is suitable for use in care homes, kitchens, food industry, bars and restaurants. It can be used daily to maintain and clean areas and is effective against enveloped viruses including Coronavirus, Influenza virus and Rubella virus. Accredited to BSEN1276, BSEN13697 and BSEN14476.
Kills 99.9% of bacteria
Virucidal activity against all enveloped viruses
Accredited to BSEN1276, BSEN13697 and BSEN14476
Ideal for disinfecting all water-resistant surfaces
Suitable for use in food preparation areas
750ml
Pack of 6
For Professional Use Only

See full description
Specifications for Disinfectant Spray 750ml, Pack of 6 259
  • Pack Quantity
    6
  • MFR Part No.
    2W07709
  • Weight
    5.2kg
  • Product Type
    Disinfectant Spray
  • Form
    Spray
  • Volume
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome