Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Disinfectant Spray Linen - 300ml
By Dettol
Order Code:
ZT4792341S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/disinfectant-spray-linen-300ml/p/ZT4792341S
Add to quotation
View all Disinfectants & Bleaches
Description
Dettol Disinfectant Aerosol Spray Linen 300ml - 3273657
Tags:
#BulkDiscount
Specifications
Specifications for Disinfectant Spray Linen - 300ml
Product Type
Cleaning Fluids
Fragrance
Crisp Linen
Pack Quantity
300ml
Applications
Disinfectant
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome