Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Disinfecting Fluid 5L (The Ultimate Sterilising Fluid) 33613706946626
By Milton
Order Code:
ZT1549507S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/disinfecting-fluid-5l-the-ultimate-sterilising-fluid-33613706946626/p/ZT1549507S
Add to quotation
View all Disinfectants & Bleaches
Description
Milton Disinfecting Fluid 5 Litre (The ultimate sterilising fluid) 33613706946626
Specifications
Specifications for Disinfecting Fluid 5L (The Ultimate Sterilising Fluid) 33613706946626
MFR Part No.
PX51366
Depth
290mm
Weight
5.444kg
Height
290mm
Width
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome