Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Easy Bleach 750ml PK2 - 41752CP
By Valuex
Order Code:
ZT3523142S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/easy-bleach-750ml-pk2-41752cp/p/ZT3523142S
Add to quotation
View all Disinfectants & Bleaches
Description
ValueX Easy Bleach 750ml (Pack 2) 1016017
Tags:
#BulkDiscount
Specifications
Specifications for Easy Bleach 750ml PK2 - 41752CP
Pack Quantity
750ml
Applications
Disinfectant
Type
Cleaning Fluids
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome