Eco Friendly Fogging Disinfectant Refill 5L

Order Code: ZT1708783S

Qty of 2 for
£31.98 Inc VAT (20%)
£15.99 each

This product must be ordered in multiples of 2

Description

OCEANSAN is the environmentally friendly alternative to chemical based fogging liquids. Containing 100% natural ingredients and no nasty chemicals.

OCEANSAN is a kinder, environmentally friendly, naturally comprised and safer fogging solution. The gentle but powerful formula is hypoallergenic, and when used as directed, completely unharmful.

After application the room only needs to be sealed for 5 minutes. The gentle formulation is completely unharmful yet 50x more effective than bleach at destroying viruses and bacteria.

The fast acting active ingredient destroys 99.995% of bacteria and viruses such as the Flu, Listeria, E.coli, Coronavirus amongst many others.

This powerful disinfectant fogging solution is completely safe to use around vulnerable people, animals, in food preparation areas & medical environments.

100% eco friendly
100% natural ingredients
Made in the UK
Unscented
Rapid disinfection
Paraben / dye / alcohol free

Handling & Storage: Store at room temperature in a cool, dry place. Protect from direct sunlight and use within 6 months of opening.

Instructions for use: Use straight from the container. Simply fill your OCEANSAN Mister or Fogging device with the required amount, replace the filler cap and switch on the device.

REMEMBER TO RINSE THROUGH YOUR DEVICE WITH FRESH WATER AFTER EVERY APPLICATION

Statutory Precautions:

For external use only, do not consume. Keep out of the reach of children. If product gets into eyes, wash thoroughly with water. If irritation occurs, get medical advice/attention. User biocides safely.

Standards:

OCEANSAN products are manufactured to the highest quality and comply with the following European Standards: EN901, EN1276, EN1499, EN1500, EN1656, EN13623, EN13697 & EN14476

See full description
Specifications for Eco Friendly Fogging Disinfectant Refill 5L
  • Capacity
    5L
  • Container Type
    Refill
  • Product Type
    Disinfectant
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome