0
1
2

Fresh Pine Disinfectant W5 (5L)

Order Code: ZT1094898S

£3.49 Inc VAT (20%)


Description

W5™ Pine Disinfectant Liquid provides an effective cleaning solution designed to disinfect and sanitise a variety of hard surfaces, such as sinks, drains, and toilets. It eliminates 99.99% of germs, including E.coli, ensuring hygiene in both domestic and commercial settings. In addition to its powerful cleaning properties, it leaves behind a refreshing pine fragrance that freshens the space. Suitable for regular use, this disinfectant offers a reliable option for maintaining cleanliness and sanitation across a range of environments, giving surfaces a sparkling, clean finish while neutralising odours.

Features and Benefits
• Suitable for disinfecting sinks, toilets, and other hard surfaces
• Effectively kills 99.99% of germs, including E.coli bacteria
• Provides a fresh pine fragrance that lingers after cleaning
• Delivers powerful cleaning and sanitising performance for routine use

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BS EN 1276

Notes
• This product has not been tested on animals

See full description
Specifications for Fresh Pine Disinfectant W5 (5L)
  • Size
    5Ltr
  • Fragrance
    Pine
  • Series
    W5™
  • Type
    Disinfectant
  • Container Type
    Bottle
  • MFR Part No.
    800-122-0868
  • Pack Quantity
    1
  • Applications
    Sinks
    Drains
    Toilets
    Floors
  • Product Type
    Disinfectant
  • Standards Met
    BS EN 1276
    ISO 9001
    ISO 14001
  • Concentration
    Concentrated
  • Form
    Liquid