H010 Springkleen All Purpose Cleaner Concentrated 2 x 5 Litre

Order Code: ZT2425668S

£19.99 Inc VAT (20%)


Description

SpringKleen has been specially developed to give great cleaning and shine results on floors and other surfaces. It's perfectly balanced formula tackles the toughest cleaning jobs, ideal for all washable surfaces.
Why choose Enov SpringKleen? Concentrated multipurpose cleaner SpringKleen has a tangy Lemon fragrance and is free from acids or caustics. Its rapid action cuts through grease and grime. Enov SpringKleen is an effective maintenance cleaner for all hard surfaces and its low foam reduces cleaning time.
Where can you use Enov SpringKleen? SpringKleen is a handy hard surface cleaner to rapidly cut through grease and grime leaving a tangy lemon fragrance. It is ideal for use in hotels, schools, recreational facilities, nursing homes, public transport, and as an all purpose neutral cleaner.
How do you use Enov SpringKleen? For general cleaning dilute 1 part SprinKleen with 40 parts hot water. For damp mopping dilute 1 part SprinKleen with 80 parts warm or cold water.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for H010 Springkleen All Purpose Cleaner Concentrated 2 x 5 Litre
  • Size
    5L
  • Product Type
    Multi-Purpose Cleaners
  • Applications
    All washable surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome