Hycolin V1 Antiviral Disinfectant 750ml Pack of 6

Order Code: ZT4906038S

£19.99 Inc VAT (20%)


Description

The newly developed Hycolin Professional Antiviral Cleaning range responds perfectly to today’s cleaning requirements. The range has been scientifically formulated to be highly effective against a wide range of bacteria and viruses.

The powerful Antiviral Multipurpose Cleaner has been rigorously tested by independent scientists to be certified to the following BS EN Standards: BS EN 1276:2019, BS EN 13697:2015 + A1:2019 and BS EN 14476:2013 + A2:2019 indicating the product is effective against all enveloped viruses including Coronaviruses.

Kills a range of pathogenic viruses in 30 seconds
Cleans and disinfects
Non-bleach formulation
Non-tainting formulation
Safe on all non-porous surfaces
Safe for food contact surfaces
Vegan friendly
Never tested on animals
Non-corrosive
Effective in hard or soft water areas
750ml – Also available in 5 Litre Ready to use

See full description
Specifications for Hycolin V1 Antiviral Disinfectant 750ml Pack of 6
  • Applications
    Cleaning
  • Volume
    750ml
  • Product Type
    Antiviral Disinfectant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome