0
1

Hyposan General Purpose Sanitising &Destaining Bleach 5L

Order Code: ZT1467842S

£15.99 Inc VAT (20%)


Description

Hyposan™ is a hypochlorite-based disinfectant sanitiser that provides rapid and effective bacterial control, making it ideal for both disinfection and odour neutralisation. Suitable for use on drains, chutes, gullies, waste bins, mops, cloths, and cleaning equipment, it offers versatile cleaning solutions for various environments. Its powerful disinfecting action effectively removes tough stains, including tannin stains, while also serving as a bleach for fabrics. Containing 4.5% available chlorine, this UK-made solution can be used diluted or neat and leaves a chlorine scent for a fresh, clean environment.

Features and Benefits
• Provides powerful antibacterial control, ensuring thorough disinfection
• Efficiently neutralises unpleasant odours, leaving a fresh chlorine scent
• Works effectively as a stain remover, even on tough tannin stains
• Suitable for bleaching fabrics, cloths, and cleaning equipment
• Can be used diluted or neat for various disinfection tasks, including cleaning drains, mops, and cloths

Approvals
• 007/500040 - UK Rail approved

Warnings
• Water-soluble only, do not mix with other cleaning products
• Corrosive
• Hazardous to the environment

See full description
Specifications for Hyposan General Purpose Sanitising &Destaining Bleach 5L
  • Applications
    Sinks
    Toilets
    Drains
  • MFR Part No.
    C0205XXAM
  • Fragrance
    Fragranced
  • Pack Quantity
    1
  • Series
    Hyposan™
  • Type
    Bleach
  • Size
    5Ltr
  • Container Type
    Bottle
  • Standards Met
    Cat, 007/5000040
  • Product Type
    Thick Bleach
  • Concentration
    Ready to Use
  • Form
    Liquid
  • Hazard Warning
    Hazardous to the Environment
    Corrosive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome