Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Linen Fresh Disinfectant 120ml
By Zorflora
Order Code:
ZT4069415S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 +
£3.60
12%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/linen-fresh-disinfectant-120ml/p/ZT4069415S
Add to quotation
View all Disinfectants & Bleaches
Description
Zoflora Linen Fresh Concentrated Disinfectant 120ml
Tags:
#BulkDiscount
Specifications
Specifications for Linen Fresh Disinfectant 120ml
Applications
Disinfectant
Form
Bottle
Pack Quantity
120ml
Type
Cleaning Fluids
Fragrance
Linen Fresh
Antibacterial Protection
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome