Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Multi-Purp with Bleach 750ml
By Flash
Order Code:
ZT3523032S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/multi-purp-with-bleach-750ml/p/ZT3523032S
Add to quotation
View all Disinfectants & Bleaches
Description
Flash Multi-Purpose Cleaner With Bleach 750ml 1005058
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Multi-Purp with Bleach 750ml
Form
Trigger Spray
Type
Cleaning Fluids
Applications
All Purpose Cleaner
Pack Quantity
750ml