One Disinfectant 300ml Spray Blush Bouquet

One Disinfectant 300ml Spray Blush Bouquet

Order Code: ZT4951160SCopy

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Neutradol One Disinfectant 300ml Spray Blush Bouquet NEUTRADOL Blush Bouquet ONE DISINFECTANT spray helps to protect from harmful bacteria and viruses. Our formulation kills 99.9% of bacteria found in the home and can be equally effective in killing viruses and fungi. The product has been specially created to help and assist you in keeping your family safe. Neutradol ONE Disinfectant is a pleasant fragranced spray and requires no rinsing or wiping after application. Works on hard and soft surfaces and as you would expect from Neutradol products, it will deodorize eliminating odours in the air.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for One Disinfectant 300ml Spray Blush Bouquet
  • Product Type
    Disinfectant Spray
  • Volume
    300ml
  • Container Type
    Spray