Orca S11 Quat-Free Food Safe Disinfectant Cleaner 4 x 5 Litre

Order Code: ZT2633290S

£169.99 Inc VAT (20%)

Currently unavailable

Description

Orca S11 Quat-free Food Safe Disinfectant is a multi-surface disinfectant cleaner with powerful action against bacteria and enveloped viruses. Free from quaternary ammonium compounds, alcohol and biguanides. Safe to use on food contact surfaces with no need to rinse.

- Certified to EN1276, EN14476, EN13697 & EN1650
- Quat-free ready to use disinfectant
- Fully safe for food contact surfaces with no need to rinse or wipe after use
- Fragrance and taint-free
- Kills 99.999% bacteria
- Multipurpose cleaning and disinfection for all hard surfaces
- Effective against all enveloped viruses

See full description
Specifications for Orca S11 Quat-Free Food Safe Disinfectant Cleaner 4 x 5 Litre
  • Colour
    Lilac
  • Size
    5L
  • Material
    Multi Surface
  • Product Type
    Kitchen Sanitiser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome