Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
P&P Bathroom Disinfectant Spray - 1L
By Dettol
Order Code:
ZT4781584S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/pandp-bathroom-disinfectant-spray-1l/p/ZT4781584S
Add to quotation
View all Disinfectants & Bleaches
Description
Dettol Power and Pure Bathroom Cleaner Spray 1 Litre - 3047897
Tags:
#BulkDiscount
Specifications
Specifications for P&P Bathroom Disinfectant Spray - 1L
Applications
Washroom Cleaner
Antibacterial Protection
Yes
Pack Quantity
1L
Form
Trigger Spray
Product Type
Cleaning Fluids
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome