Pine Disinfectant 5 Litre, Pack of 2 Ksemaxpd

Pine Disinfectant 5 Litre, Pack of 2 Ksemaxpd

Order Code: ZT1541916SCopy

£8.29 Inc VAT (20%)


Description

Ideal for everyday domestic use, as well as working environments, this Maxima Pine Disinfectant kills bacteria and leaves your surfaces smelling fresh. The specially formulated cleaner kills E.coli and staphylococcus aureus, as well as other germs, and leaves behind a soft pine scent. Designed for use on a range of surfaces, it is suitable for drains, counter tops, floors and walls for a cost effective, versatile cleaning solution. Contains 2 bottles.
Ideal for general use in the home or working environment
Leaves behind a pine fresh fragrance
Effective against E.coli and staphylococcus aureus
Great for drains, counter tops and floors and walls
Leaves areas clean and fresh
Supplied in 5 litre bottles
Pack of 2

See full description
Specifications for Pine Disinfectant 5 Litre, Pack of 2 Ksemaxpd
  • Pack Quantity
    2
  • MFR Part No.
    CPD10102
  • Weight
    10.55kg
  • Applications
    Domestic Use
  • Product Type
    Disinfectants
  • Fragrance
    Pine
  • Volume
    5L
  • Colour
    White
  • Effective Against
    E.coli/Staphylococcus Aureus