Premium Pine Disinfectant

Order Code: ZT1326484S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

This extremely versatile cleaner has a fresh clean smell and can be used throughout your home or workplace, killing germs on all washable surfaces. This strong disinfectant removes bad odour with a fresh pine fragrance. It can be used on all surfaces except those near food service or preparation.

Specifications for Premium Pine Disinfectant
  • Fragrance
    Pine
  • Type
    Cleaning Fluids
  • MFR Part No.
    PS2200
  • Weight
    5.086kg
  • Colour
    Amber
  • Material
    Plastic
  • Form
    Disinfectant
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome