Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Pressol 5L Mixing Jug - CLE2058
By Tristel
Order Code:
ZT2912960S
£51.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/pressol-5l-mixing-jug-cle2058/p/ZT2912960S
Add to quotation
View all Disinfectants & Bleaches
Description
TRISTEL Pressol 5L Mixing Jug CLE2058
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Pressol 5L Mixing Jug - CLE2058
Product Code
CLE2058
Pack Size
Each
Product Type
Disinfectants
Pack Quantity
1