PS2203 Premium Bleach

Order Code: ZT1326568S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Working quickly, this bleach not only cleans up dirt and mould, but also kills some of the most dangerous bacteria. This bleach also removes moss, mould and frustrating stains on your laundry. It can be used as a cleaner, sanitiser and deodoriser inanything from kitchens to urinals.

Specifications for PS2203 Premium Bleach
  • Fragrance
    Neutral
  • Type
    Cleaning Fluids
  • MFR Part No.
    PS2203
  • Weight
    5.086kg
  • Colour
    Yellow
  • Material
    Plastic
  • Volume
    5L
  • Form
    Bleach