0
1

Shield Cleaner Disinfectant 750ml

Order Code: ZT1041292P

£3.49 Inc VAT (20%)


Description

Shield Disinfectant Spray is an efficient cleaner and disinfectant designed for use on hard surfaces to deliver fast, hygienic results. Its versatile application makes it ideal for environments like washrooms, where it can be safely used on basins, toilet seats, baths, and urinals. With Neutrafresh technology, it effectively eliminates unpleasant odours, ensuring a fresh and clean finish after each use. One of its key benefits is its no-rinse formula, which saves time and simplifies cleaning tasks.

Features and Benefits
• Provides quick cleaning and disinfection in one step
• Eliminates bad smells using Neutrafresh technology
• Time-saving, no-rinse solution
• Safe for use on various bathroom surfaces including toilets and baths
• Designed for areas requiring regular sanitising

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Shield Cleaner Disinfectant 750ml
  • Container Type
    Spray
  • Size
    750ml
  • Series
    Shield
  • MFR Part No.
    100955183
  • Applications
    Sinks
    Toilets
  • Pack Quantity
    1
  • Type
    Cleaner
    Disinfectant
  • Fragrance
    Fragranced
  • Product Type
    Disinfectant
  • Concentration
    Ready To Use
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome