Spray and Wipe with Bleach 750ml, Pack of 6 - 2W07245

Order Code: ZT1541791S

£16.99 Inc VAT (20%)


Description

The 2Work Spray and Wipe with Bleach foaming spray cleaner is designed to remove stains, mould, grease and soap scum from sinks, basins, worktops and bathroom tiles. Simply apply to the surface and allow the product to soften the soil then agitate and rinse away. For tougher stains and mould, spray the affected area and leave for 10 minutes before rinsing off. The trigger spray mechanism allows for a more controlled spray than an aerosol and is more economical and environmentally friendly. This pack contains 6 bottles- each containing 750ml and 2 trigger spray heads.
Foaming bleach wiping cleaner with a handy to use trigger spray mechanism
Suitable for use on sinks, basins, worktops and bathroom tiles
To be used undiluted
Ideal for removing stains, mould, grease, and soap residue
This pack contains 6 bottles- each containing 750ml and 2 trigger spray heads
For Professional Use Only

See full description
Specifications for Spray and Wipe with Bleach 750ml, Pack of 6 - 2W07245
  • MFR Part No.
    2W07245
  • Weight
    5.1kg
  • Pack Quantity
    6
  • Applications
    Sinks
    Basins
    Worktops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome