Suma Bac Sanitiser D10 Divermite Pouch Concentrated Detergent Disinfectant 1.5L - Pack of 4

Order Code: ZT4171801S

£319.99 Inc VAT (20%)

Currently unavailable

Description

Suma Bac Sanitiser D10 Divermite Concentrated Detergent Disinfectant is a highly concentrated detergent disinfectant/sanitiser for the cleaning and disinfection of all surfaces in food premises, e.g. food preparation surfaces and fridge handles. Conforms to EN1276 in 30 seconds, EN13697 and EN14476. Suma Bac conc D10 in our Divermite pouches for use in Diverseys dosing and dilution platforms to improve user safety and prevent overdosing.Suma Bac conc D10 is a combination of a quaternary ammonium compound, a sequestrant and a buffer system making this product very effective against a wide range of microorganisms, in all water conditions. The formulation also contains surfactants to provide excellent cleaning power. Suma Bac conc D10 dosing is controlled through the Diversey Care Divermite dispenser making the product very economical in use.Suma Bac Sanitiser D10 Divermite Concentrated Detergent Disinfectant Features: ∑Reduces waste, needs less storage capacity and gives excellent economy in use due to highly concentrated formulation ∑Suma Bac conc D10 can be used to clean as you go ∑Cuts through grease and dried-on food soiling ∑Effective against a wide spectrum of micro-organisms, helping to improve hygiene security ∑Effective in all water conditionsSuma Bac Sanitiser D10 Divermite Concentrated Detergent Disinfectant Specification: ∑Brand - Suma ∑Dispensing System - Divermite Dosing System

See full description
Specifications for Suma Bac Sanitiser D10 Divermite Pouch Concentrated Detergent Disinfectant 1.5L - Pack of 4
  • Container Type
    Pouch
  • Product Type
    Detergent Disinfectant
  • Applications
    Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome