Thick Bleach 5L - 2W03977

Order Code: ZT1541397S

£6.69 Inc VAT (20%)


Description

This 2Work Thick Bleach features a concentrated, thickened formula, which clings to vertical surfaces for an effective clean. The bleach solution neutralises odours and helps to prevent the build up of slime on drains, floors, lavatories, pipes and other surfaces. Dilute at a ratio of 1:20 for general cleaning, or use undiluted on toilets, drains and pipes. This pack contains 1 x 5 litre bottle.
Thickened formula bleach clings to vertical surfaces
Low odour, no choking fumes
Whitens soiled and stained fabric
Suitable for use to clean and disinfect drains, floors, lavatories, waste pipes and other areas that need a powerful disinfectant
Dilution: 1:120
5 litres
For professional use only

See full description
Specifications for Thick Bleach 5L - 2W03977
  • MFR Part No.
    2W03977
  • Weight
    5.6kg
  • Applications
    Cleaning
  • Volume
    5L
  • Product Type
    Thick Bleach

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome