Thick Bleach 5Ltr PVTB5

Order Code: ZT3372509S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

ProSolve Super Thick Bleach has a powerful thick formula effective against all pathogenic organisms. It's ready to use and contains added detergents for improved cleaning. Pot-pourri fragrance helps to keep drains and toilets fresh and clean smelling.
PRODUCT FEATURES
Ready to Use
Fast Acting
Disinfects and kills germs
Super thick
Cleans and freshens

TECHNICAL SPECIFICATIONS
Barcode 5060200612620
Colour Clear
Product Length (mm) 185
Product Width (mm) 130
Product Height (mm) 290
Volume (ml) 5000
Packaged Length (mm) 185
Packaged Width (mm) 130
Packaged Height (mm) 290

See full description
Specifications for Thick Bleach 5Ltr PVTB5
  • Product Type
    Bleach
  • Volume
    5L
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome