Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Thick Bleach TB/5 - 5L - Pack of 2
By Atlantis Hygiene
1 Review
Order Code:
ZT1208079S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/thick-bleach-tb-5-5l-pack-of-2/p/ZT1208079S
Add to quotation
View all Disinfectants & Bleaches
Description
Professional thickened bleach for general purpose cleaning and sterilising.
Tags:
#BulkDiscount
Specifications
Specifications for Thick Bleach TB/5 - 5L - Pack of 2
Product Type
Thick Bleach
Volume
5L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome