0
1

Thick Bleach W3 (5 L)

Order Code: ZT1094900S

£4.49 Inc VAT (20%)


Description

Super Thick Bleach offers powerful stain removal, cleaning, and disinfection for lavatories, urinals, and drains, with the flexibility to dilute for general disinfection needs. Its thick, clinging formula ensures longer-lasting cleaning action, making it perfect for use in diverse environments such as washrooms, homes, industrial sites, commercial spaces, healthcare facilities, and hospitality settings. Suitable for a variety of hard surfaces including toilets, sinks, and drains, it eliminates 99.99% of germs, including E. coli, leaving spaces both clean and fresh. Additionally, all surfactants in this product meet European standards for biodegradability and environmental protection, ensuring it's as responsible as it is effective.

Features and Benefits
• Offers excellent stain removal and cleaning capabilities and can be diluted for versatile disinfection purposes
• Ideal for multiple environments, from home to industrial and commercial spaces
• Effective on various hard surfaces, including sinks, toilets, urinals, and drains
• Thick texture clings to surfaces, with its strong formula eliminating 99.99% of germs

Approvals
• Meets BS EN 1276

Warnings
• Corrosive
• Hazardous to the Environment

See full description
Specifications for Thick Bleach W3 (5 L)
  • Type
    Bleach
  • MFR Part No.
    800-112-1104
  • Series
    W3™
  • Fragrance
    Unfragranced
  • Container Type
    Bottle
  • Size
    5ltr
  • Pack Quantity
    1
  • Applications
    Sinks
    Toilets
    Drains
  • Product Type
    Thick Bleach
  • Standards Met
    BS EN 1276
    ISO 14001
    ISO 9001
  • Hazard Warning
    Hazardous to the Environment
    Corrosive
  • Form
    Liquid
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome