0
1
2

Thin Bleach W1 (5 L)

Order Code: ZT1094901S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 +£3.795%


Description

W1™ Thin Bleach from Mirius® is designed for thorough stain and odour removal, particularly in toilets, sinks, and drains. This thick bleach formula clings to surfaces, ensuring effective sanitation while eliminating 99.99% of germs and viruses, including E.Coli. Suitable for home and professional environments, it leaves behind a fresh, clean bleach scent after use. Its versatility makes it ideal for high-traffic areas that require frequent disinfection, providing reliable cleaning and germ-killing action.

Features and Benefits
• Eradicates 99.99% of germs and viruses, including E.Coli
• Leaves that clean and fresh bleach scent
• Suitable for use on toilets, sinks, and drains for reliable cleaning

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System

Warnings
• Corrosive
• Hazardous to the Environment

See full description
Specifications for Thin Bleach W1 (5 L)
  • MFR Part No.
    800-106-0034
  • Series
    W1™
  • Size
    5Ltr
  • Container Type
    Bottle
  • Fragrance
    Unfragranced
  • Applications
    Sinks
    Drains
    Floors
    Toilets
  • Type
    Bleach
  • Pack Quantity
    1
  • Standards Met
    ISO 14001
    ISO 9001
  • Product Type
    Thin Bleach
  • Hazard Warning
    Corrosive
    Hazardous to the Environment
  • Form
    Liquid
  • Concentration
    Ready to Use