W018 Odourfresh Pine Cleaner Disinfectant & Deodoriser 2 x 5 Litre

Order Code: ZT2427714S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Enov W018 OdourFresh Pine Cleaner, Disinfectant & Deodoriser and OdourFresh Pine kills smells and malodours, leaving a fresh pine atmosphere. A general disinfectant for floors, walls and drains in hospitals, schools, nursing homes, offices and factories.
Effective against Escherichia coli and Conforms to BS 6471 Q.A.P. 30.
Why choose OdourFresh Pine?

OdourFresh Pine kills smells and malodours and leaves a fresh pine atmosphere.
It conforms to BS 6471 Grade Q.A.P. 30.
OdourFresh Pine contains a broad spectrum quaternary biocide.
Multi purpose cleaner and deodoriser
Removes general soil from all washable surfaces
Where can you use OdourFresh Pine?
OdourFresh Pine is ideal for use as a general disinfectant for floors, walls and drains in hospitals, schools, nursing homes, offices and factories etc.

N.B. Do not use in food preparation or serving areas.
How do you use OdourFresh Pine? Disinfecting: prepare a standard solution of 1 part OdourFresh Pine to 30 parts water for all general cleaning.
Heavily soiled articles should be rinsed clean before disinfection.
Disinfectant solutions should always be freshly prepared.
Use OdourFresh Pine neat for drains, toilets, waste pipes, refuse bins etc.
For washing hard surfaces, walls, floors, etc. dilute 1 part to 100 parts water.
As an air purifier and spray, dilute 1 part to 60 parts water.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for W018 Odourfresh Pine Cleaner Disinfectant & Deodoriser 2 x 5 Litre
  • Size
    5L
  • Material
    Multi Surface
  • Product Type
    Disinfectants
  • Applications
    Walls
    Floors
    Drains