Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
White & Shine Citrus Bleach - 750ml
By Harpic
Order Code:
ZT4781670S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/white-and-shine-citrus-bleach-750ml/p/ZT4781670S
Add to quotation
View all Disinfectants & Bleaches
Description
Harpic White & Shine Bleach Toilet Cleaner 750ml Citrus Fresh - 3038061
Tags:
#BulkDiscount
Specifications
Specifications for White & Shine Citrus Bleach - 750ml
Pack Quantity
750ml
Form
Fluid
Type
Toilet Cleaner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome