Bio Productions BC5 Bio Clear Premium Drain & Grease Trap Maintainer 5L 2 x 5 Litre

Order Code: ZT2633246S

£119.99 Inc VAT (20%)


Description

Bio Productions BC5 Bio Clear Premium Drain & Grease Trap Maintainer 5L

Bio Clear is a powerful liquid, containing selected microorganisms and 'free' enzymes which are formulated to degrade the fatty waste which is discharged into pipes, sewers and greasetraps.
Reducing the solids and grease evacuated into the drain outlets, BIO clear is ideally delivered through an auto-pump to maintain all types of drains, sinks and small bore pipes as well as maintaining, reactivating septic tanks, grease traps and sewage systems.

Bio Productions biologicals contain species of micro-organisms/bacteria which are usually found in the digestive track and in soil. These microorganisms specialise in breaking down waste and eliminating the cause of blockages. The bacteria will then release a mixture of enzymes, helping to aid the breakdown of organic matter. As such, the micro-organisms found in our biologicals are classed as probiotic.

- Degrades grease and solid waste
- Neutral pH of 6.5—7.5
- Effective on all types of drains and small bore pipes
- Maintains septic tanks, grease traps and complete sewerage systems
- Reduces odours
- Improves drain flow rates
- No harmful properties

Instruction Manual

- Grease Trap Maintenance: An initial does of 500ml should be poured into any sink outlet flowing into the trap & flushed with a little water.
- This should be repeated daily until the drain/pipework becomes clear, then use Bio Dose to maintain the pipework.

- Drain Maintenance: For free-flowing odourless drains, pour 50ml into sinks or drain outlets during quiet periods once a week.
- Disinfectants, bleach caustic and acid products will adversely affect the biological action of Bio Clear—drainage systems cannot be damaged or overdosed by Bio Clear.

See full description
Specifications for Bio Productions BC5 Bio Clear Premium Drain & Grease Trap Maintainer 5L 2 x 5 Litre
  • Size
    5L
  • Product Type
    Eco-Friendly Cleaning Chemicals
  • Colour
    Orange
  • Form
    Liquid
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome